69205
King Innovation Terminals, Dryconn Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

69205

King Innovation Terminals, Dryconn Series
In stock
Item Number
69205
MFG Item Number
69205
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, DRYCONN Series
Item #
69205
DryConn Connector, Split Bolt

DRYCONN Series Information

  • UL Listed 600V for Dry, Wet or Above/Below Grade Applications When Used in an Enclosure
  • For use in Direct Bury Applications When Operating at 30V or Less
  • Waterproof and Corrosion Proof
  • No Pre‑Twisting Required
  • Pre‑Filled with Dielectric Silicone Sealant that Never Hardens

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 69205
Item Number 69205
Manufacturer King Innovation
Product Series DRYCONN
Family Series King Innovation Terminals, Dryconn Series
Connection Type Split Bolt
Max Voltage 50 V
Wire Size 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG
Wire Range 14-10 AWG
Housing Material Plastic
Sealant Type SmartGel
Color Yellow
Water Resistant Yes
Direct Burial Yes
Corrosion Resistant Yes
Package Type Box
Package Quantity 1
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved