90120
King Innovation Terminals, DRYCONN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

90120

King Innovation Terminals, DRYCONN Series
In stock
Item Number
90120
MFG Item Number
90120
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, DRYCONN Series
Item #
90120
DryConn Connector, 5/BG, Direct

DRYCONN Series Information

  • UL Listed 600V for Dry, Wet or Above/Below Grade Applications When Used in an Enclosure
  • For use in Direct Bury Applications When Operating at 30V or Less
  • Waterproof and Corrosion Proof
  • No Pre‑Twisting Required
  • Pre‑Filled with Dielectric Silicone Sealant that Never Hardens

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 90120
Item Number 90120
Manufacturer King Innovation
Product Series DRYCONN
Family Series King Innovation Terminals, DRYCONN Series
Max Voltage 50 V
Wire Size 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG
Wire Range 14-10 AWG
Housing Material Plastic
Sealant Type Silicone
Color Yellow
Water Resistant Yes
Direct Burial Yes
Corrosion Resistant Yes
Package Type Bag
Package Quantity 5
Net Weight 0.6 lbs
Gross Weight 0.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved