ERNB-0804-POWC2
Kingfisher Controls Inductive Proximity, ERNB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ERNB-0804-POWC2

Kingfisher Controls Inductive Proximity, ERNB Series
In stock
Item Number
ERNB-0804-POWC2
MFG Item Number
ERNB-0804-POWC2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, ERNB Series
Item #
ERNB-0804-POWC2
Inductive Prox Sensor,8mm,Extended

ERNB Series Information

  • 3‑Wire Extended DC Inductive
  • 4 mm Switching Distance
  • M8 2‑Meter Cable

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ERNB-0804-POWC2
Item Number ERNB-0804-POWC2
Product Series ERNB
Manufacturer Kingfisher Controls
Family Series Kingfisher Controls Inductive Proximity, ERNB Series
Diameter 8 mm
Shielding Unshielded
Power Type DC
Range 4 mm
Connection Type 2 Meter Cable
Length of Cables 2 m
Output Type NO PNP
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator No
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.15 A
Max Leakage Current 0.01 mA
RoHS Yes
Net Weight 0.0985 lbs
Gross Weight 0.0985 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved