ISFS-6.502-PNWC2
Kingfisher Controls Inductive Proximity, ISFS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ISFS-6.502-PNWC2

Kingfisher Controls Inductive Proximity, ISFS Series
In stock
Item Number
ISFS-6.502-PNWC2
MFG Item Number
ISFS-6.502-PNWC2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, ISFS Series
Item #
ISFS-6.502-PNWC2
Inductive Prox,Flush,6.5mm Dia,PNP,

ISFS Series Information

  • Has Cable, 3 Pin Pico, or 4 Pin Micro Connectors as Connection Types
  • All Sensors Have an Operating Voltage Range of 10‑30 VDC
  • Max. Load Current is Either 0.1 or 0.15 Amps
  • Includes Reverse Polarity Protection
  • All Sensors Have an LED Indicator

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ISFS-6.502-PNWC2
Item Number ISFS-6.502-PNWC2
Product Series ISFS
Manufacturer Kingfisher Controls
Family Series Kingfisher Controls Inductive Proximity, ISFS Series
Diameter 6.5 mm
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type 2 Meter Cable
Output Type NC PNP
Number of Wires 3
Body Composition Non-Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.15 A
Max Leakage Current 0.01 mA
Approvals CE
RoHS Yes
Net Weight 0.065 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved