KURFP-3008-NOWC5
Kingfisher Controls Inductive Proximity, KURFP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KURFP-3008-NOWC5

Kingfisher Controls Inductive Proximity, KURFP Series
In stock
Item Number
KURFP-3008-NOWC5
MFG Item Number
KURFS-3008-NOWC5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, KURFP Series
Item #
KURFP-3008-NOWC5
Submersive Prox,Flush,5 meter Cable,

KURFP Series Information

  • Has a Current Leakage of Less Than 0.01 Milliamps
  • Has Reverse Polarity and Short Circuit Protection
  • Maximum Load Current is 200 Milliamps
  • Operating Voltage Range is 10‑30 VDC
  • Cable Length Can Be 2 or 5 Meters

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KURFS-3008-NOWC5
Item Number KURFP-3008-NOWC5
Manufacturer Kingfisher Controls
Product Series KURFP
Family Series Kingfisher Controls Inductive Proximity, KURFP Series
Diameter 0.03 mm
Shielding Shielded
Power Type DC
Range 8 mm
Connection Type 5 Meter Cable
Cable Length 5 m
Output Type NO NPN
Number of Wires 3
Submersible Protection 10 m
Body Composition Non-Metallic
Nominal Voltage 12 VDC, 24 VDC
Operating Voltage Range 10-30 VDC
Max Load Current 0.2 A
Max Leakage Current 0.01 mA
Switching Frequency 150 Hz
Operating Temperature -13-122 °F
Sensing Type End
Status Indicator No
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved