The store will not work correctly when cookies are disabled.
KURFP-3008-POWC5
Kingfisher Controls Inductive Proximity, KURFP Series
In stock
Item Number
KURFP-3008-POWC5
MFG Item Number
KURFS-3008-POWC5
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Inductive Proximity, KURFP Series
Submersive Prox,Flush,5 meter Cable,
- Has a Current Leakage of Less Than 0.01 Milliamps
- Has Reverse Polarity and Short Circuit Protection
- Maximum Load Current is 200 Milliamps
- Operating Voltage Range is 10‑30 VDC
- Cable Length Can Be 2 or 5 Meters
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
KURFS-3008-POWC5 |
Item Number |
KURFP-3008-POWC5 |
Manufacturer |
Kingfisher Controls |
Product Series |
KURFP |
Family Series |
Kingfisher Controls Inductive Proximity, KURFP Series |
Diameter |
0.03 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
8 mm |
Connection Type |
5 Meter Cable |
Cable Length |
5 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Submersible Protection |
10 m |
Body Composition |
Non-Metallic |
Nominal Voltage |
12 VDC, 24 VDC |
Operating Voltage Range |
10-30 VDC |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Switching Frequency |
150 Hz |
Operating Temperature |
-13-122 °F |
Sensing Type |
End |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Approvals |
CE |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved