PKZM0-32
Klockner-Moeller, Div of Eaton Corp. Manual Motor Protectors, PKZM0 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PKZM0-32

Klockner-Moeller, Div of Eaton Corp. Manual Motor Protectors, PKZM0 Series
In stock
Item Number
PKZM0-32
MFG Item Number
PKZM0-32
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Protectors, PKZM0 Series
Item #
PKZM0-32
Manual Motor Controller, 25-32A

PKZM0 Series Information

  • Screw Terminal Connection
  • Up to 32A
  • UL Listed CSA Certified

Videos

Specifications

Specifications
Manufacturer Part Number PKZM0-32
Item Number PKZM0-32
Manufacturer Klockner-Moeller, Div of Eaton Corp.
Product Series PKZM0
Family Series Klockner-Moeller, Div of Eaton Corp. Manual Motor Protectors, PKZM0 Series
Operating Current 32 A
FLA Adjustment Range 25-32
Phase 3
Poles 3
Approvals CSA, UL
Net Weight 0.625 lbs
Gross Weight 0.67 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved