The store will not work correctly when cookies are disabled.
PKZM4-40
Klockner-Moeller, Div of Eaton Corp. Manual Motor Protectors, PKZM4 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Manual Motor Protectors, PKZM4 Series
MANUAL MOTOR CONTROLLER-(32-40) 14
- Motive‑Protector Circuit‑Breaker
- Up to 65 A
- Screw Terminals Connections
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PKZM4-40 |
Item Number |
PKZM4-40 |
Manufacturer |
Klockner-Moeller, Div of Eaton Corp. |
Product Series |
PKZM4 |
Family Series |
Klockner-Moeller, Div of Eaton Corp. Manual Motor Protectors, PKZM4 Series |
Operating Current |
40 A |
FLA Adjustment Range |
32-40 |
HP 200/208V 3PH |
10 hp |
HP 230/240V 3PH |
1 hp |
HP 460/480V 3PH |
30 hp |
HP 575/600V 3PH |
30 hp |
Phase |
3 |
Poles |
3 |
Approvals |
CSA, UL |
Net Weight |
2.475 lbs |
Gross Weight |
2.57 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved