1/0-8CLKON
Konkore Fittings (SCI) Grounding, KON Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1/0-8CLKON

Konkore Fittings (SCI) Grounding, KON Series
In stock
Item Number
1/0-8CLKON
MFG Item Number
908156
Series
1/0-8CLKON is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, KON Series
Item #
1/0-8CLKON
Lay-In Grounding Lug, Copper, 1/0-8

KON Series Information

  • Lay‑In Grounding Lugs
  • Aluminum or Copper Standard Materials
  • Heavy Duty Slotted or Hex Head Screw
  • Each Lugs Takes a Range of Cable Sizes

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 908156
Item Number 1/0-8CLKON
Manufacturer Konkore Fittings (SCI)
Product Series KON
Family Series Konkore Fittings (SCI) Grounding, KON Series
Number of Mounting Holes 1
Number of Conductors 1
Maximum Conductor Size 4 AWG
Minimum Conductor Size 14 AWG
Material Copper
Compression Style Lay-In Bolt Lug
Conductor Size Range 14 - 4 AWG
For Use With Cable
Built-In Strain Relief No
Direct Burial No
Net Weight 0.16 lbs
Gross Weight 15.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved