270FKON
Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

270FKON

Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series
In stock
Item Number
270FKON
MFG Item Number
909669
Series
270FKON is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, Covers Series
Item #
270FKON
Conduit Body Cover, Form 7, Raised

Covers Series Information

  • Form 7 Steel and Gray Iron Conduit Body Covers and Neoprene Gaskets
  • Raised Dome Affords Additional Wiring Room
  • Captive Steel Screws

Specifications

Specifications
Manufacturer Part Number 909669
Item Number 270FKON
Manufacturer Konkore Fittings (SCI)
Product Series Covers
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series
Style Form 7
Gasket Included No
Hub Size (in) 3/4 "
Composition Iron
Comments Gray Iron
Net Weight 0 lbs
Gross Weight 6.62 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved