3/0-6ALKON
Konkore Fittings (SCI) Grounding, KON Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3/0-6ALKON

Konkore Fittings (SCI) Grounding, KON Series
In stock
Item Number
3/0-6ALKON
MFG Item Number
908171
Series
3/0-6ALKON is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, KON Series
Item #
3/0-6ALKON
Lay-In Grounding Lug, Aluminum,

KON Series Information

  • Lay‑In Grounding Lugs
  • Aluminum or Copper Standard Materials
  • Heavy Duty Slotted or Hex Head Screw
  • Each Lugs Takes a Range of Cable Sizes

Specifications

Specifications
Manufacturer Part Number 908171
Item Number 3/0-6ALKON
Manufacturer Konkore Fittings (SCI)
Product Series KON
Family Series Konkore Fittings (SCI) Grounding, KON Series
Number of Mounting Holes 1
Number of Conductors 1
Maximum Conductor Size 250 MCM
Minimum Conductor Size 6 AWG
Material Aluminum Alloy
Compression Style Lay-In Bolt Lug
Conductor Size Range 6 AWG - 250 MCM
For Use With Cable
Built-In Strain Relief No
Direct Burial No
Net Weight 0.15 lbs
Gross Weight 8.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved