470FKON
Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

470FKON

Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series
In stock
Item Number
470FKON
MFG Item Number
909671
Series
470FKON is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, Covers Series
Item #
470FKON
Conduit Body Cover, Form 7, Raised

Covers Series Information

  • Form 7 Steel and Gray Iron Conduit Body Covers and Neoprene Gaskets
  • Raised Dome Affords Additional Wiring Room
  • Captive Steel Screws

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 909671
Item Number 470FKON
Manufacturer Konkore Fittings (SCI)
Product Series Covers
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series
Style Form 7
Gasket Included No
Connection Type Screw
Hub Size (in) 1-1/4 "
Composition Iron
Comments Gray Iron
Net Weight 0 lbs
Gross Weight 3.415 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved