470KON
Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

470KON

Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series
In stock
Item Number
470KON
MFG Item Number
908185
Series
470KON is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, Covers Series
Item #
470KON
Conduit Body Cover, Form 7, Raised

Covers Series Information

  • Form 7 Steel and Gray Iron Conduit Body Covers and Neoprene Gaskets
  • Raised Dome Affords Additional Wiring Room
  • Captive Steel Screws

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 908185
Item Number 470KON
Manufacturer Konkore Fittings (SCI)
Product Series Covers
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series
Style Form 7
Gasket Included No
Connection Type Screw
Hub Size (in) 1-1/4 "
Composition Steel
Net Weight 0 lbs
Gross Weight 2.94 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved