66-75KON
Konkore Fittings (SCI) Couplers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

66-75KON

Konkore Fittings (SCI) Couplers
In stock
Item Number
66-75KON
MFG Item Number
908195
66-75KON is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Series
Item #
66-75KON
Flex/AC/MC Combo Coupling, Rigid to

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 908195
Item Number 66-75KON
Manufacturer Konkore Fittings (SCI)
Family Series Konkore Fittings (SCI) Couplers
Conduit Type IMC (Intermediate Metal Conduit) to FMC (Flexible Metallic Conduit), RMC (Rigid Metal Conduit) to FMC (Flexible Metallic Conduit)
Connection Type Squeeze Clamp to NPT Thread
Trade Size 0.75
Grounding Lug No
Composition Iron
Hazardous Rated No
Approvals UL
Net Weight 0.221 lbs
Gross Weight 2.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved