670KON
Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

670KON

Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series
In stock
Item Number
670KON
MFG Item Number
908201
Series
670KON is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, Covers Series
Item #
670KON
Conduit Body Cover, Form 7, Raised

Covers Series Information

  • Form 7 Steel and Gray Iron Conduit Body Covers and Neoprene Gaskets
  • Raised Dome Affords Additional Wiring Room
  • Captive Steel Screws

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 908201
Item Number 670KON
Manufacturer Konkore Fittings (SCI)
Product Series Covers
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series
Style Form 7
Gasket Included No
Connection Type Screw
Hub Size (in) 2 "
Composition Steel
Net Weight 0 lbs
Gross Weight 4.74 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved