970F-CGKON
Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

970F-CGKON

Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series
In stock
Item Number
970F-CGKON
MFG Item Number
908212
Series
970F-CGKON is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, Covers Series
Item #
970F-CGKON
Conduit Body Cover and Gasket, Form

Covers Series Information

  • Form 7 Steel and Gray Iron Conduit Body Covers and Neoprene Gaskets
  • Raised Dome Affords Additional Wiring Room
  • Captive Steel Screws

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 908212
Item Number 970F-CGKON
Manufacturer Konkore Fittings (SCI)
Product Series Covers
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series
Style Form 7
Gasket Included Yes
Connection Type Screw
Hub Size (in) 3-1/2 ", 4 "
Composition Iron
Comments Gray Iron
Net Weight 0 lbs
Gross Weight 16.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved