AC3KON
Konkore Fittings (SCI) Conduit Outlet Bodies, AC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AC3KON

Konkore Fittings (SCI) Conduit Outlet Bodies, AC Series
In stock
Item Number
AC3KON
MFG Item Number
906884
Series
AC3KON is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, AC Series
Item #
AC3KON
C Threaded Conduit Body, Aluminum,

AC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 906884
Item Number AC3KON
Manufacturer Konkore Fittings (SCI)
Product Series AC
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, AC Series
Shape C
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit)
Connection Type Threaded
Trade Size (in) 1 "
Composition Copper Free Aluminum
Exposure Rating Indoor
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 2.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved