AC6CGKON
Konkore Fittings (SCI) Conduit Outlet Bodies, AC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AC6CGKON

Konkore Fittings (SCI) Conduit Outlet Bodies, AC Series
In stock
Item Number
AC6CGKON
MFG Item Number
906889
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, AC Series
Item #
AC6CGKON
C Threaded Conduit Body, Aluminum,

AC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 906889
Item Number AC6CGKON
Manufacturer Konkore Fittings (SCI)
Product Series AC
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, AC Series
Shape C
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit)
Connection Type Threaded
Trade Size (in) 2 "
Composition Copper Free Aluminum
Exposure Rating Indoor
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 2.198 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved