AC6KON
Konkore Fittings (SCI) Conduit Outlet Bodies, AC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AC6KON

Konkore Fittings (SCI) Conduit Outlet Bodies, AC Series
In stock
Item Number
AC6KON
MFG Item Number
906890
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, AC Series
Item #
AC6KON
C Threaded Conduit Body, Aluminum,

AC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 906890
Item Number AC6KON
Manufacturer Konkore Fittings (SCI)
Product Series AC
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, AC Series
Shape C
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit)
Trade Size (in) 2 "
Composition Copper Free Aluminum
Exposure Rating Indoor
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 1.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved