ACC3KON
Konkore Fittings (SCI) Conduit Outlet Bodies, ACC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACC3KON

Konkore Fittings (SCI) Conduit Outlet Bodies, ACC Series
In stock
Item Number
ACC3KON
MFG Item Number
906845
Series
ACC3KON is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, ACC Series
Item #
ACC3KON
C Combo Conduit Body, Aluminum, 1in.

ACC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 906845
Item Number ACC3KON
Manufacturer Konkore Fittings (SCI)
Product Series ACC
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, ACC Series
Shape C
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Set-Screw
Trade Size (in) 1 "
Composition Copper Free Aluminum
Exposure Rating Indoor
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 2.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved