The store will not work correctly when cookies are disabled.
ALB10CGKON
Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Conduit Outlet Bodies, ALB Series
LB Threaded Conduit Body, Aluminum,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
906903 |
Item Number |
ALB10CGKON |
Manufacturer |
Konkore Fittings (SCI) |
Product Series |
ALB |
Family Series |
Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series |
Shape |
LB |
Number of Hubs |
2 |
Cover Included |
Yes |
Gasket Included |
Yes |
Conduit Type |
IMC (Intermediate Metal Conduit) |
Connection Type |
Threaded |
Trade Size (in) |
3-1/2 " |
Composition |
Copper Free Aluminum |
Exposure Rating |
Indoor |
Hazardous Rated |
No |
Net Weight |
0 lbs |
Gross Weight |
9.746 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved