ALB3KON
Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ALB3KON

Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series
In stock
Item Number
ALB3KON
MFG Item Number
906908
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, ALB Series
Item #
ALB3KON
LB Threaded Conduit Body, Aluminum,

ALB Series Information


Specifications

Specifications
Manufacturer Part Number 906908
Item Number ALB3KON
Manufacturer Konkore Fittings (SCI)
Product Series ALB
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series
Shape LB
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit)
Trade Size (in) 1 "
Composition Copper Free Aluminum
Exposure Rating Indoor
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 2.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved