ALB4KON
Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ALB4KON

Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series
In stock
Item Number
ALB4KON
MFG Item Number
906910
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, ALB Series
Item #
ALB4KON
LB Threaded Conduit Body, Aluminum,

ALB Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 906910
Item Number ALB4KON
Manufacturer Konkore Fittings (SCI)
Product Series ALB
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series
Shape LB
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit)
Trade Size (in) 1-1/4 "
Composition Copper Free Aluminum
Exposure Rating Indoor
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 1.954 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved