ALB5CGKON
Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ALB5CGKON

Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series
In stock
Item Number
ALB5CGKON
MFG Item Number
906911
Series
This item cannot be canceled or returned
ALB5CGKON is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, ALB Series
Item #
ALB5CGKON
LB Threaded Conduit Body, Aluminum,

ALB Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 906911
Item Number ALB5CGKON
Manufacturer Konkore Fittings (SCI)
Product Series ALB
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series
Shape LB
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit)
Connection Type Threaded
Trade Size (in) 1-1/4 "
Composition Copper Free Aluminum
Exposure Rating Indoor
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 2.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved