ALB9KON
Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ALB9KON

Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series
In stock
Item Number
ALB9KON
MFG Item Number
906920
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, ALB Series
Item #
ALB9KON
LB Threaded Conduit Body, Aluminum,

ALB Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 906920
Item Number ALB9KON
Manufacturer Konkore Fittings (SCI)
Product Series ALB
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, ALB Series
Shape LB
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit)
Connection Type Threaded
Trade Size (in) 3-1/2 "
Composition Copper Free Aluminum
Exposure Rating Indoor
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 9.369 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved