The store will not work correctly when cookies are disabled.
BC200-1KON
Konkore Fittings (SCI) Grounding, BC Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Conduit Beam Clamp, Malleable Iron,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
909281 |
Item Number |
BC200-1KON |
Manufacturer |
Konkore Fittings (SCI) |
Product Series |
BC |
Family Series |
Konkore Fittings (SCI) Grounding, BC Series |
Number of Mounting Holes |
1 |
Number of Conductors |
1 |
Maximum Conductor Size |
16 " |
Minimum Conductor Size |
3/8 " |
Material |
Iron |
Compression Style |
Lay-In Bolt Lug |
Conductor Size Range |
3/8 - 16 " |
For Use With |
Conduit |
Built-In Strain Relief |
No |
Direct Burial |
No |
Net Weight |
0.49 lbs |
Gross Weight |
13.225 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved