C47KON
Konkore Fittings (SCI) Conduit Outlet Bodies, C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C47KON

Konkore Fittings (SCI) Conduit Outlet Bodies, C Series
In stock
Item Number
C47KON
MFG Item Number
907307
Series
C47KON is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, C Series
Item #
C47KON
C Conduit Body, Form 7, Gray Iron,

C Series Information

  • Available with Cover and Gasket
  • Stainless Steel Screws
  • Available with Cover and Gasket

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907307
Item Number C47KON
Manufacturer Konkore Fittings (SCI)
Product Series C
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, C Series
Style Form 7
Shape C
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 1-1/4 "
Composition Gray Iron
Exposure Rating Indoor
Hazardous Rated No
Net Weight 2.345 lbs
Gross Weight 4.542 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved