CC300RKON
Konkore Fittings (SCI) Fittings, CC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC300RKON

Konkore Fittings (SCI) Fittings, CC Series
In stock
Item Number
CC300RKON
MFG Item Number
907197
Series
CC300RKON is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CC Series
Item #
CC300RKON
EMT Compression Connector, Steel,

CC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907197
Item Number CC300RKON
Manufacturer Konkore Fittings (SCI)
Product Series CC
Family Series Konkore Fittings (SCI) Fittings, CC Series
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Angle Straight
Trade Size 3 "
Hub Size 3 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Exposure Rating Concrete Tight
Max NEMA Rating NEMA FB1
Hazardous Rated No
Approvals UL
Net Weight 2.343 lbs
Gross Weight 14.058 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved