CCR125KON
Konkore Fittings (SCI) Fittings, CCR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCR125KON

Konkore Fittings (SCI) Fittings, CCR Series
In stock
Item Number
CCR125KON
MFG Item Number
CCR125KON
Series
CCR125KON is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CCR Series
Item #
CCR125KON
EMT Compression Connector,

CCR Series Information


Specifications

Specifications
Manufacturer Part Number CCR125KON
Item Number CCR125KON
Manufacturer Konkore Fittings (SCI)
Product Series CCR
Family Series Konkore Fittings (SCI) Fittings, CCR Series
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Angle Straight
Trade Size 1-1/4 "
Hub Size 1-1/4 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Exposure Rating Concrete Tight, Outdoor, Rain Tight
Max NEMA Rating NEMA FB1
Hazardous Rated No
Approvals UL
Net Weight 0.406 lbs
Gross Weight 0.406 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved