CCR200KON
Konkore Fittings (SCI) Fittings, CCR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCR200KON

Konkore Fittings (SCI) Fittings, CCR Series
In stock
Item Number
CCR200KON
MFG Item Number
CCR200KON
Series
CCR200KON is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CCR Series
Item #
CCR200KON
EMT Compression Connector,

CCR Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CCR200KON
Item Number CCR200KON
Manufacturer Konkore Fittings (SCI)
Product Series CCR
Family Series Konkore Fittings (SCI) Fittings, CCR Series
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Exposure Rating Concrete Tight, Outdoor, Rain Tight
Max NEMA Rating NEMA FB1
Hazardous Rated No
Approvals UL
Net Weight 0.668 lbs
Gross Weight 0.668 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved