CK150RKON
Konkore Fittings (SCI) Couplers, CK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CK150RKON

Konkore Fittings (SCI) Couplers, CK Series
In stock
Item Number
CK150RKON
MFG Item Number
907270
Series
CK150RKON is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, CK Series
Item #
CK150RKON
EMT Compression Coupling, Steel,

CK Series Information

  • Steel Compression Couplings
  • Concrete Tight
  • Ul Listed for Steel and Aluminum EMT Conduit

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907270
Item Number CK150RKON
Manufacturer Konkore Fittings (SCI)
Product Series CK
Family Series Konkore Fittings (SCI) Couplers, CK Series
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Trade Size 1-1/2 "
Composition Steel
Insulated Throat No
Hazardous Rated No
Approvals Array
Net Weight 0.595 lbs
Gross Weight 5.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved