CK300RKON
Konkore Fittings (SCI) Couplers, CK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CK300RKON

Konkore Fittings (SCI) Couplers, CK Series
In stock
Item Number
CK300RKON
MFG Item Number
907273
Series
CK300RKON is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, CK Series
Item #
CK300RKON
EMT Compression Coupling, Steel, 3in.

CK Series Information

  • Steel Compression Couplings
  • Concrete Tight
  • Ul Listed for Steel and Aluminum EMT Conduit

Specifications

Specifications
Manufacturer Part Number 907273
Item Number CK300RKON
Manufacturer Konkore Fittings (SCI)
Product Series CK
Family Series Konkore Fittings (SCI) Couplers, CK Series
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Trade Size 3 "
Composition Steel
Insulated Throat No
Hazardous Rated No
Approvals Array
Net Weight 2.63 lbs
Gross Weight 15.78 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved