The store will not work correctly when cookies are disabled.
CKR-125KON
Konkore Fittings (SCI) Couplers, CKR Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1-1/4 In RAINTIGHT COMPRESSION
- Raintight Compression Couplings
- Nylon Compression Ring
- Suitable for Use in Outdoor Locations
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
907259 |
Item Number |
CKR-125KON |
Manufacturer |
Konkore Fittings (SCI) |
Product Series |
CKR |
Family Series |
Konkore Fittings (SCI) Couplers, CKR Series |
Conduit Type |
EMT (Electrical Metallic Tubing) |
Connection Type |
Compression |
Trade Size |
1-1/4 " |
Req. Conduit Rotation |
No |
Exposure Rating |
Concrete Tight, Indoor, Outdoor, Rain Tight |
Composition |
Steel |
Insulated Throat |
No |
Hazardous Rated |
No |
Max NEMA Rating |
NEMA FB1 |
Approvals |
cULus |
Comments |
RoHS Compliant |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved