CKR-200KON
Konkore Fittings (SCI) Couplers, CKR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CKR-200KON

Konkore Fittings (SCI) Couplers, CKR Series
In stock
Item Number
CKR-200KON
MFG Item Number
907261
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, CKR Series
Item #
CKR-200KON
2 In RAINTIGHT COMPRESSION COUPLING

CKR Series Information

  • Raintight Compression Couplings
  • Nylon Compression Ring
  • Suitable for Use in Outdoor Locations

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907261
Item Number CKR-200KON
Manufacturer Konkore Fittings (SCI)
Product Series CKR
Family Series Konkore Fittings (SCI) Couplers, CKR Series
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Trade Size 2 "
Req. Conduit Rotation No
Exposure Rating Concrete Tight, Indoor, Outdoor, Rain Tight
Composition Steel
Insulated Throat No
Hazardous Rated No
Max NEMA Rating NEMA FB1
Approvals cULus
Comments RoHS Compliant
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved