CKR300KON
Konkore Fittings (SCI) Couplers, EMT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CKR300KON

Konkore Fittings (SCI) Couplers, EMT Series
In stock
Item Number
CKR300KON
MFG Item Number
CKR300KON
Series
This item cannot be canceled or returned
CKR300KON is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, EMT Series
Item #
CKR300KON
EMT Compression Coupling,

EMT Series Information

  • Raintight Compression Couplings
  • Steel and Nylon Compression Ring Standard Materials
  • Suitable for Outdoor Locations

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CKR300KON
Item Number CKR300KON
Manufacturer Konkore Fittings (SCI)
Product Series EMT
Family Series Konkore Fittings (SCI) Couplers, EMT Series
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Trade Size 3 "
Composition Steel
Insulated Throat No
Hazardous Rated No
Approvals UL
Comments RAIN TIGHT
Net Weight 2.63 lbs
Gross Weight 2.63 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved