CKR75KON
Konkore Fittings (SCI) Couplers, EMT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CKR75KON

Konkore Fittings (SCI) Couplers, EMT Series
In stock
Item Number
CKR75KON
MFG Item Number
CKR75KON
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, EMT Series
Item #
CKR75KON
EMT Compression Coupling,

EMT Series Information

  • Raintight Compression Couplings
  • Steel and Nylon Compression Ring Standard Materials
  • Suitable for Outdoor Locations

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CKR75KON
Item Number CKR75KON
Manufacturer Konkore Fittings (SCI)
Product Series EMT
Family Series Konkore Fittings (SCI) Couplers, EMT Series
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Trade Size 3/4 "
Composition Steel
Insulated Throat No
Hazardous Rated No
Approvals Array
Comments RAIN TIGHT
Net Weight 0.213 lbs
Gross Weight 0.213 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved