CSSC-100KON
Konkore Fittings (SCI) Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSSC-100KON

Konkore Fittings (SCI) Fittings
In stock
Item Number
CSSC-100KON
MFG Item Number
907285
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CSSC-100KON
EMT Compression Connector, Space

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907285
Item Number CSSC-100KON
Manufacturer Konkore Fittings (SCI)
Family Series Konkore Fittings (SCI) Fittings
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Nipple (Included)
Grounding Lug No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Exposure Rating Concrete Tight
Max NEMA Rating NEMA FB1
Hazardous Rated No
Approvals UL
Net Weight 0.303 lbs
Gross Weight 5.925 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved