EC200KON
Konkore Fittings (SCI) Couplers, EC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EC200KON

Konkore Fittings (SCI) Couplers, EC Series
In stock
Item Number
EC200KON
MFG Item Number
907350
Series
EC200KON is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, EC Series
Item #
EC200KON
Rigid/IMC 3 Piece Coupling,

EC Series Information

  • Three Piece Couplings for Rigid Conduit
  • Malleable Iron Standard Materials
  • Direct Burial Without Tape

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907350
Item Number EC200KON
Manufacturer Konkore Fittings (SCI)
Product Series EC
Family Series Konkore Fittings (SCI) Couplers, EC Series
Conduit Type IMC (Intermediate Metal Conduit)
Connection Type Screw-In
Trade Size 2 "
Exposure Rating Indoor
Composition Iron
Insulated Throat No
Hazardous Rated No
Max NEMA Rating NEMA FB1
Net Weight 0 lbs
Gross Weight 4.052 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved