EC600KON
Konkore Fittings (SCI) Couplers, EC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EC600KON

Konkore Fittings (SCI) Couplers, EC Series
In stock
Item Number
EC600KON
MFG Item Number
907357
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, EC Series
Item #
EC600KON
Rigid/IMC 3 Piece Coupling,

EC Series Information

  • Three Piece Couplings for Rigid Conduit
  • Malleable Iron Standard Materials
  • Direct Burial Without Tape

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907357
Item Number EC600KON
Manufacturer Konkore Fittings (SCI)
Product Series EC
Family Series Konkore Fittings (SCI) Couplers, EC Series
Conduit Type IMC (Intermediate Metal Conduit)
Connection Type Screw-In
Trade Size 6 "
Exposure Rating Indoor
Composition Iron
Insulated Throat No
Hazardous Rated No
Max NEMA Rating NEMA FB1
Net Weight 0 lbs
Gross Weight 12.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved