The store will not work correctly when cookies are disabled.
ERSS75KON
Konkore Fittings (SCI) Couplers, ERS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
EMT Set Screw to Rigid/IMC Set
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
909485 |
Item Number |
ERSS75KON |
Manufacturer |
Konkore Fittings (SCI) |
Product Series |
ERS |
Family Series |
Konkore Fittings (SCI) Couplers, ERS Series |
Conduit Type |
EMT (Electrical Metallic Tubing) to IMC (Intermediate Metal Conduit), EMT (Electrical Metallic Tubing) to RMC (Rigid Metal Conduit) |
Connection Type |
Set-Screw to Set-Screw |
Trade Size |
0.75 |
Grounding Lug |
No |
Exposure Rating |
Indoor |
Composition |
Zinc Plated Steel |
Hazardous Rated |
No |
Approvals |
cULus, UL |
Net Weight |
0.235 lbs |
Gross Weight |
32.63 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved