FHS50-75KON
Konkore Fittings (SCI) Conduit Mounts, FHS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FHS50-75KON

Konkore Fittings (SCI) Conduit Mounts, FHS Series
In stock
Item Number
FHS50-75KON
MFG Item Number
907375
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, FHS Series
Item #
FHS50-75KON
Fixture Hanger, Square for 1/2in. or

FHS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907375
Item Number FHS50-75KON
Manufacturer Konkore Fittings (SCI)
Product Series FHS
Family Series Konkore Fittings (SCI) Conduit Mounts, FHS Series
Exposure Rating Indoor
Hazardous Rated No
Composition Iron
Rigid Size (in) 3/4 "
Approvals cULus
Net Weight 0.8125 lbs
Gross Weight 20.325 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved