The store will not work correctly when cookies are disabled.
FS75KON
Konkore Fittings (SCI) Electrical Boxes
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
FS Cast Device Box, Malleable Iron,
Specifications
Specifications
Item Number |
FS75KON |
Manufacturer Part Number |
907388 |
Ships Factory Direct |
No |
Manufacturer |
Konkore Fittings (SCI) |
Family Series |
Konkore Fittings (SCI) Electrical Boxes |
Style |
FS |
Number of Gangs |
1 |
Faces |
Single |
Hub Size (in) |
3/4 " |
Number of Hubs |
1 |
Conduit Type |
IMC (Intermediate Metal Conduit) |
Connection Type |
Threaded |
Feed Type |
Dead End |
Mounting Lugs |
Yes |
Ground Screw |
Yes |
Composition |
Gray Iron |
Exposure Rating |
Outdoor (w/ Optional Gasketed Cover) |
Hazardous Rated |
No |
Net Weight |
0 lbs |
Gross Weight |
56.04 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved