HCS1KON
Konkore Fittings (SCI) Conduit Mounts, HCS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HCS1KON

Konkore Fittings (SCI) Conduit Mounts, HCS Series
In stock
Item Number
HCS1KON
MFG Item Number
907398
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, HCS Series
Item #
HCS1KON
Conduit Hanger, Carbon Steel, 3/4in.

HCS Series Information

  • Carbon Steel and Stainless Steel Hangers
  • Carbon Steel Standard Materials
  • Used on RMC, IMC, or EMT

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907398
Item Number HCS1KON
Manufacturer Konkore Fittings (SCI)
Product Series HCS
Family Series Konkore Fittings (SCI) Conduit Mounts, HCS Series
Exposure Rating Indoor
Hazardous Rated No
Composition Steel
Style Clamp
EMT Size (in) 3/4 "
Rigid Size (in) 3/4 "
Approvals cULus
Net Weight 0.088 lbs
Gross Weight 8.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved