HCS2KON
Konkore Fittings (SCI) Conduit Mounts, HCS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HCS2KON

Konkore Fittings (SCI) Conduit Mounts, HCS Series
In stock
Item Number
HCS2KON
MFG Item Number
907399
Series
HCS2KON is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, HCS Series
Item #
HCS2KON
Conduit Hanger, Carbon Steel, 1in.

HCS Series Information

  • Carbon Steel and Stainless Steel Hangers
  • Carbon Steel Standard Materials
  • Used on RMC, IMC, or EMT

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907399
Item Number HCS2KON
Manufacturer Konkore Fittings (SCI)
Product Series HCS
Family Series Konkore Fittings (SCI) Conduit Mounts, HCS Series
Exposure Rating Indoor
Hazardous Rated No
Composition Steel
Style Clamp
EMT Size (in) 1 "
Rigid Size (in) 1 "
Approvals cULus
Net Weight 0.106 lbs
Gross Weight 10.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved