HCS3KON
Konkore Fittings (SCI) Conduit Mounts, HCS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HCS3KON

Konkore Fittings (SCI) Conduit Mounts, HCS Series
In stock
Item Number
HCS3KON
MFG Item Number
907401
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, HCS Series
Item #
HCS3KON
Conduit Hanger, Carbon Steel,

HCS Series Information

  • Carbon Steel and Stainless Steel Hangers
  • Carbon Steel Standard Materials
  • Used on RMC, IMC, or EMT

Specifications

Specifications
Manufacturer Part Number 907401
Item Number HCS3KON
Manufacturer Konkore Fittings (SCI)
Product Series HCS
Family Series Konkore Fittings (SCI) Conduit Mounts, HCS Series
Exposure Rating Indoor
Hazardous Rated No
Composition Steel
Style Clamp
EMT Size (in) 1-1/2 "
Rigid Size (in) 1-1/4 "
Approvals cULus
Net Weight 0.15 lbs
Gross Weight 15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved