HCS9KON
Konkore Fittings (SCI) Conduit Mounts, HCS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HCS9KON

Konkore Fittings (SCI) Conduit Mounts, HCS Series
In stock
Item Number
HCS9KON
MFG Item Number
907407
Series
HCS9KON is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, HCS Series
Item #
HCS9KON
Conduit Hanger, Carbon Steel, 4in.

HCS Series Information

  • Carbon Steel and Stainless Steel Hangers
  • Carbon Steel Standard Materials
  • Used on RMC, IMC, or EMT

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907407
Item Number HCS9KON
Manufacturer Konkore Fittings (SCI)
Product Series HCS
Family Series Konkore Fittings (SCI) Conduit Mounts, HCS Series
Exposure Rating Indoor
Hazardous Rated No
Composition Steel
Style Clamp
EMT Size (in) 4 "
Rigid Size (in) 4 "
Approvals cULus
Net Weight 0.45 lbs
Gross Weight 11.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved