HSS25KON
Konkore Fittings (SCI) Conduit Mounts, HSS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HSS25KON

Konkore Fittings (SCI) Conduit Mounts, HSS Series
In stock
Item Number
HSS25KON
MFG Item Number
907411
Series
HSS25KON is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, HSS Series
Item #
HSS25KON
Conduit Hanger, Stainless Steel,

HSS Series Information

  • Carbon Steel and Stainless Steel Hangers
  • Stainless Steel Standard Materials
  • Used on RMC, IMC, or EMT

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907411
Item Number HSS25KON
Manufacturer Konkore Fittings (SCI)
Product Series HSS
Family Series Konkore Fittings (SCI) Conduit Mounts, HSS Series
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Exposure Rating Indoor
Hazardous Rated No
Composition Steel
Style Clamp
EMT Size (in) 1-1/4 "
Approvals cULus
Net Weight 0.125 lbs
Gross Weight 12.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved