LB37-CGKON
Konkore Fittings (SCI) Conduit Outlet Bodies, LB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LB37-CGKON

Konkore Fittings (SCI) Conduit Outlet Bodies, LB Series
In stock
Item Number
LB37-CGKON
MFG Item Number
907433
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, LB Series
Item #
LB37-CGKON
LB Conduit Body, Form 7, Gray Iron,

LB Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907433
Item Number LB37-CGKON
Manufacturer Konkore Fittings (SCI)
Product Series LB
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, LB Series
Style Form 7
Shape LB
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 1 "
Composition Gray Iron
Exposure Rating Indoor
Hazardous Rated No
Net Weight 1.91 lbs
Gross Weight 9.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved