LB67-CGKON
Konkore Fittings (SCI) Conduit Outlet Bodies, LB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LB67-CGKON

Konkore Fittings (SCI) Conduit Outlet Bodies, LB Series
In stock
Item Number
LB67-CGKON
MFG Item Number
907442
Series
LB67-CGKON is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, LB Series
Item #
LB67-CGKON
LB Conduit Body, Form 7, Gray Iron,

LB Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907442
Item Number LB67-CGKON
Manufacturer Konkore Fittings (SCI)
Product Series LB
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, LB Series
Style Form 7
Shape LB
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 2 "
Composition Gray Iron
Exposure Rating Indoor
Hazardous Rated No
Net Weight 5.015 lbs
Gross Weight 10.054 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved