MLB3KON
Konkore Fittings (SCI) Conduit Outlet Bodies, MLB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MLB3KON

Konkore Fittings (SCI) Conduit Outlet Bodies, MLB Series
In stock
Item Number
MLB3KON
MFG Item Number
907714
Series
MLB3KON is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, MLB Series
Item #
MLB3KON
LB Threaded Conduit Body, Malleable

MLB Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907714
Item Number MLB3KON
Manufacturer Konkore Fittings (SCI)
Product Series MLB
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, MLB Series
Shape MLB
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit)
Connection Type Threaded
Trade Size (in) 1 "
Composition Iron
Exposure Rating Indoor
Hazardous Rated No
Net Weight 1.545 lbs
Gross Weight 7.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved